L. H. Dottie MB51634 5/16 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 5/16 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB51634
+ / - Hover over image to Zoom
Other Views

    5/16 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB51634
    SKU: 92110465
    $13.30
    Checking Pricing
         
    Length:3/4 in.
    Size:1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB51634
    • Size 1/2 in
    • Length 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fully Threaded Hex Head Tap Bolt, Size 1/2 in., Length 3/4 in.