L. H. Dottie MB124 1/2 x 4 in. Zinc Plated Steel Hex Head Tap Bolts (25) | Graybar Store
L. H. Dottie - 1/2 x 4 in. Zinc Plated Steel Hex Head Tap Bolts (25) - MB124
+ / - Hover over image to Zoom
Other Views

    1/2 x 4 in. Zinc Plated Steel Hex Head Tap Bolts (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB124
    SKU: 25321861
    $27.01
    Checking Pricing
         
    Length:4 in.
    Size:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB124
    • Size 3/4 in
    • Length 4 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fully Threaded Hex Head Tap Bolt, Size 3/4 in., Length 4 in.