L. H. Dottie MB386 3/8 x 6 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
L. H. Dottie - 3/8 x 6 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB386
+ / - Hover over image to Zoom
Other Views

    3/8 x 6 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB386
    SKU: 25321760
    $52.47
    Checking Pricing
         
    Length:6 in.
    Size:9/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB386
    • Size 9/16 in
    • Length 6 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fully Threaded Hex Head Tap Bolt, Size 9/16 in., Length 6 in.