L. H. Dottie MB144 1/4 x 4 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 1/4 x 4 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB144
+ / - Hover over image to Zoom
Other Views

    1/4 x 4 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB144
    SKU: 25321552
    $33.53
    Checking Pricing
         
    Length:4 in.
    Size:7/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB144
    • Size 7/16 in
    • Length 4 in.
    Product Overview:
    Fully Threaded Hex Head Tap Bolt, Size 7/16 in., Length 4 in.