L. H. Dottie MB582 5/8 x 2 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
L. H. Dottie - 5/8 x 2 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB582
+ / - Hover over image to Zoom
Other Views

    5/8 x 2 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB582
    SKU: 25083893
    $44.40
    Checking Pricing
         
    Length:2 in.
    Size:15/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB582
    • Size 15/16 in
    • Length 2 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fully Threaded Hex Head Tap Bolt, Size 15/16 in., Length 2 in.