Klein Tools 68238 Fully Reversible Ratcheting Offset Box Wrenches | Graybar Store
Klein Tools - Fully Reversible Ratcheting Offset Box Wrenches - 68238
+ / - Hover over image to Zoom
Other Views

    Fully Reversible Ratcheting Offset Box Wrenches

    Manufacturer: Klein Tools
    Manufacturer #: 68238
    SKU: 88153788
    $19.15
    Checking Pricing
         
    Tool Application:For Confined Spaces
    Overall Length (Inches):6-3/4
    Jaw Capacity (Inches):1/2 x 9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68238
    • Handle Material Steel
    • Jaw Capacity (Inches) 1/2 x 9/16
    • Materials Steel
    • Overall Length (Inches) 6-3/4
    • Tool Application For Confined Spaces
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6 point Fully Reversible Ratcheting Offset Box Wrench is 6-3/4 inch long with different size opening on each end - 1/2 and 9/16 inch.
    Reversible Box Wrench 1/2'' x 9/16'', Both ends are offset 25? for more convenient use in confined spaces and on long studs.