Klein Tools 68236 Fully Reversible Ratcheting Offset Box Wrenches | Graybar Store
Klein Tools - Fully Reversible Ratcheting Offset Box Wrenches - 68236
+ / - Hover over image to Zoom
Other Views

    Fully Reversible Ratcheting Offset Box Wrenches

    Manufacturer: Klein Tools
    Manufacturer #: 68236
    SKU: 88153787
    $15.06
    Checking Pricing
         
    Tool Application:For Confined Spaces
    Overall Length (Inches):5-1/2
    Jaw Capacity (Inches):3/8 x 7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68236
    • Handle Material Steel
    • Jaw Capacity (Inches) 3/8 x 7/16
    • Materials Steel
    • Overall Length (Inches) 5-1/2
    • Tool Application For Confined Spaces
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6 point Fully Reversible Ratcheting Offset Box Wrench is 5-1/2 inch long with different size opening on each end - 3/8 and 7/16 inch.