Thomas and Betts TNF18-4MB-XV Fully Insulated Nylon Male Bullet Disconnect | Graybar Store
Thomas and Betts - Fully Insulated Nylon Male Bullet Disconnect - TNF18-4MB-XV
+ / - Hover over image to Zoom
Other Views

    Fully Insulated Nylon Male Bullet Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: TNF18-4MB-XV
    SKU: 25440273
    $31.87
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Packaging:75 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TNF18-4MB-XV
    • Color Red
    • Gender Male
    • Insulation Material Nylon
    Product Overview:
    Fully Insulated Nylon Male Bullet Disconnect, Brass; Copper (Sleeve), Red, Packaging: 75 per Pack, Wire Size: 22 to 16 AWG, Male