Thomas and Betts TNF14-4FB-XV Fully Insulated Nylon Female Bullet Disconnect | Graybar Store
Thomas and Betts - Fully Insulated Nylon Female Bullet Disconnect - TNF14-4FB-XV
+ / - Hover over image to Zoom
Other Views

    Fully Insulated Nylon Female Bullet Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: TNF14-4FB-XV
    SKU: 25275569
    $35.95
    Checking Pricing
         
    Packaging:75 per Pack
    Wire Size:16 to 14 AWG
    Color:Blue
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TNF14-4FB-XV
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass, Copper (Sleeve)
    Product Overview:
    Fully Insulated Nylon Female Bullet Disconnect, Brass; Copper (Sleeve), Blue, Packaging: 75, Wire Size: 16 to 14 AWG, Female
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi