Burndy FQN10F25X03D Fully Insulated Fingrip™ Quick Disconnect | Graybar Store
Burndy - Fully Insulated Fingrip™ Quick Disconnect - FQN10F25X03D
+ / - Hover over image to Zoom
Other Views

    Fully Insulated Fingrip™ Quick Disconnect

    Manufacturer: Burndy
    Manufacturer #: FQN10F25X03D
    SKU: 22106789
    $0.80
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Gender:Female
    Color:Yellow
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # FQN10F25X03D
    • Color Yellow
    • Gender Female
    • Insulation Material Nylon
    • Wire Size 12 to 10 AWG
    • Material Tin Plated Brass
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Female Fingrip™ quick disconnect for 12 to 10 AWG wire.
    Fingrip fully insulated female nylon disconnect terminal.