Burndy YDS301AT Full Tension Sleeve | Graybar Store
Burndy - Full Tension Sleeve - YDS301AT
+ / - Hover over image to Zoom
Other Views

    Full Tension Sleeve

    Manufacturer: Burndy
    Manufacturer #: YDS301AT
    SKU: 88048923
    $30.46
    Checking Pricing
         
    Wire Size:336.4 (18/1) Merlin to 336.4 (30/7) Oriole (ACSR) kcmil, 336.4 (ACSR Compact) kcmil, 336.4 (Aluminum) kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YDS301AT
    • Wire Size 336.4 (18/1) Merlin to 336.4 (30/7) Oriole (ACSR) kcmil, 336.4 (ACSR Compact) kcmil, 336.4 (Aluminum) kcmil
    • For Use With All Aluminum Compressed and Compact Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hysplice™ Full Tension Sleeve, Wire Size: 336.4 (18/1) Merlin to 336.4 (30/7) Oriole (ACSR) kcmil; 336.4 (ACSR Compact) kcmil; 336.4 (Aluminum) kcmil, Finish: Unplated