Bussmann (Eaton) DFJ-35 DFJ Series 35A Class J 600VAC/450VDC High Speed Drive Fuse | Graybar Store
Bussmann (Eaton) - DFJ Series 35A Class J 600VAC/450VDC High Speed Drive Fuse - DFJ-35
+ / - Hover over image to Zoom
Other Views

    DFJ Series 35A Class J 600VAC/450VDC High Speed Drive Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DFJ-35
    SKU: 25089513
    $79.38
    Checking Pricing
         
    Amps:35A
    Voltage Rating:450 V DC; 600 V AC
    Interrupt Rating:100 kA
    Additional Features:Lowest Let-Through Energy of Any Branch Circuit Fuse to Protect Power Semiconductor Devices
    Class:J
    Standard:CE; CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DFJ-35
    • Application Equipment Using Power Semiconductors; Protection of AC and DC Drives
    • Additional Features Lowest Let-Through Energy of Any Branch Circuit Fuse to Protect Power Semiconductor Devices
    • Amps 35A
    • Fuse Type Current Limiting
    • Voltage Rating 450 V DC; 600 V AC
    Product Overview:
    Eaton® Bussmann Series Full Range High Speed Drive Fuse, Amps: 35 A, Voltage Rating: 450 V DC; 600 V AC, CE; CSA Certified; UL Listed, Fuse Type: Current Limiting