Allen Tel AT607-35125 Full Modular 6-Conductor Phone Line Cord, 7 Feet | Graybar Store
Allen Tel - Full Modular 6-Conductor Phone Line Cord, 7 Feet - AT607-35125
+ / - Hover over image to Zoom
Other Views

    Full Modular 6-Conductor Phone Line Cord, 7 Feet

    Manufacturer: Allen Tel
    Manufacturer #: AT607-35125
    SKU: 25482090
    $3.09
    Checking Pricing
         
    Keyed / Not Keyed:Not Keyed
    Length (Feet):7.0
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT607-35125
    • Keyed / Not Keyed Not Keyed
    • Color Silver
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Full Modular 6-Conductor Phone Line Cord, 7 feet.
    • 6-conductor, flat, satin silver line cord
    • Assembled in the USA
    • 7 feet