Panduit FLBSIM-51 Blanking Shade, Full Length, Black | Graybar Store
Panduit - Blanking Shade, Full Length, Black - FLBSIM-51
+ / - Hover over image to Zoom
Other Views

    Blanking Shade, Full Length, Black

    Manufacturer: Panduit
    Manufacturer #: FLBSIM-51
    SKU: 25689805
    $250.58
    Checking Pricing
         
    Rack Units:51
    Use With:Standard 19 in Wide Vertical Mounting Rails
    Width (Inches):19 in.
    Color:Black
    Depth (Inches):3.11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FLBSIM-51
    • Color Black
    • Mounting Style Rack Mount
    • Type Full Length
    • Rack Units 51
    • Depth (Inches) 3.11
    • Enclosure Color Black
    • Materials Vinyl Laminate
    • Width (Inches) 19 in.
    • For Use With Network Racks
    • Use With Standard 19 in Wide Vertical Mounting Rails
    Product Overview:
    Net-Access™ Full Length Blanking Shade, Black, Rack Mount, Rack Units: 51