Burndy MR20 HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, Uninsulated Terminals/Splices | Graybar Store
Burndy - HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, Uninsulated Terminals/Splices - MR20
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, Uninsulated Terminals/Splices

    Manufacturer: Burndy
    Manufacturer #: MR20
    SKU: 92140035
    $137.18
    Checking Pricing
         
    Tool Application:Crimped Connections
    Product Includes:Uninsulated Terminals And Splices
    Capacity:22 to 10 AWG
    Overall Length (Inches):8.86
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MR20
    • Brand HYTOOL
    • Capacity 22 to 10 AWG
    • Overall Length (Inches) 8.86
    • Product Includes Uninsulated Terminals And Splices
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    HYTOOL™ Full Cycle Ratchet Hand Tools, Tool Application: Crimped Connections, Overall Length (Inches): 8.86 in, Capacity: 22 to 10 AWG