Burndy OUR840 POPPER™ HYTOOL™ Full Cycle Crimp Tool, One-Hand Operation, 8 AWG to 250 kcmil CU, 8 to 4/0 AWG AL | Graybar Store
Burndy - POPPER™ HYTOOL™ Full Cycle Crimp Tool, One-Hand Operation, 8 AWG to 250 kcmil CU, 8 to 4/0 AWG AL - OUR840
+ / - Hover over image to Zoom
Other Views

    POPPER™ HYTOOL™ Full Cycle Crimp Tool, One-Hand Operation, 8 AWG to 250 kcmil CU, 8 to 4/0 AWG AL

    Manufacturer: Burndy
    Manufacturer #: OUR840
    SKU: 89051095
    $572.74
    Checking Pricing
         
    Tool Application:Copper/Aluminum Conductors; Overhead/Underground
    Capacity:8 AWG to 250 kcmil (Copper); 8 AWG to 4/0 AWG (Aluminum)
    Overall Length (Inches):13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # OUR840
    • Brand POPPER HYTOOL
    • Capacity 8 AWG to 250 kcmil (Copper); 8 AWG to 4/0 AWG (Aluminum)
    • Overall Length (Inches) 13
    • Tool Application Copper/Aluminum Conductors; Overhead/Underground
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    POPPER™ HYTOOL™ Full Cycle Hand Operated Ratchet Tool, Tool Application: Copper/Aluminum Conductors; Overhead/Underground, Overall Length (Inches): 13 in, Capacity: 8 AWG to 250 kcmil (Copper); 8 AWG to 4/0 AWG (Aluminum)