Wiremold (Legrand) V4015 Full Capacity Tee, 4000 Series, Ivory | Graybar Store
Wiremold (Legrand) - Full Capacity Tee, 4000 Series, Ivory - V4015
+ / - Hover over image to Zoom
Other Views

    Full Capacity Tee, 4000 Series, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4015
    SKU: 93173964
    $65.38
    Checking Pricing
         
    Size:12 ft.
    Fitting Type:Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4015
    • Color Ivory
    • Size 12 ft.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Tee
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series ivory steel full capacity 12 ft. length tee.