Pentair Hoffman PP96G Gold Series Full Back Panel, Steel, Desk Console, 22.2 x 34.2 in. | Graybar Store
Pentair Hoffman - Gold Series Full Back Panel, Steel, Desk Console, 22.2 x 34.2 in. - PP96G
+ / - Hover over image to Zoom
Other Views

    Gold Series Full Back Panel, Steel, Desk Console, 22.2 x 34.2 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: PP96G
    SKU: 25016201
    $125.44
    Checking Pricing
         
    Height (Inches):34.2 in.
    Material:Steel
    Size:22.2 W x 34.2 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PP96G
    • Size 22.2 W x 34.2 H in
    • Type Full Back Panel
    • Finish Galvanized
    • Height (Inches) 34.2 in.
    • Width 22.2 in
    • Material Steel
    • Includes Mounting Hardware
    Product Overview:
    Hoffman® Full Back Panel, Size: 22.2 W x 34.2 H in, Steel, Galvanized