Berk-Tek 10167487 FTP Plenum Cable Cat 6a | Graybar Store
Berk-Tek - FTP Plenum Cable Cat 6a - 10167487
+ / - Hover over image to Zoom
Other Views

    FTP Plenum Cable Cat 6a

    Manufacturer: Berk-Tek
    Manufacturer #: 10167487
    SKU: 25817854
    $1.48
    Checking Pricing
         
    Color:Grey
    Cable Type:FTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 10167487
    • Cable Type FTP
    • Color Grey
    • No. of Pairs 4
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® FTP Plenum Cable, Grey, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC