Berk-Tek 6P4P24-S-GN-R-BER-AP-CE LANmark-6™ Plenum 4-Pair F/UTP Cable | Graybar Store
Berk-Tek - LANmark-6™ Plenum 4-Pair F/UTP Cable - 6P4P24-S-GN-R-BER-AP-CE
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Plenum 4-Pair F/UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-S-GN-R-BER-AP-CE
    SKU: 25034460
    $1,183.26
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Packaging:1000 ft Reel
    Cable Type:FTP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-S-GN-R-BER-AP-CE
    • Cable Type FTP
    • Color Green
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® FTP Plenum Cable, Green, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules