American Polywater FST-250KIT FST™ Duct Sealant Kit | Graybar Store
American Polywater - FST™ Duct Sealant Kit - FST-250KIT
+ / - Hover over image to Zoom
Other Views

    FST™ Duct Sealant Kit

    Manufacturer: American Polywater
    Manufacturer #: FST-250KIT
    SKU: 25266099
    $661.92
    Checking Pricing
         
    Packaging:6 Kit Case
    Material:Polyurethane Resin, Sealant Hardener
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # FST-250KIT
    • Color Clear
    • Application Blocks Moisture From Penetrating Conduit
    • Type Duct Sealant
    • Material Polyurethane Resin, Sealant Hardener
    • Packaging 6 Kit Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FST™ Water block 2-part foam sealant kit.
    FST™ Water Block Foam Sealant Multi Use Quick-Setting Two-Part Duct Sealing System (Tool-250 Sold Separately). Kit Includes:
  • 8.5 Ounce 2 part foam sealant
  • 3 mixing nozzles
  • 4-24 Inch damming strips
  • 24 Inch abrasive strip
  • disposable gloves
  •