Crouse Hinds (Eaton) NPJ3484 FSQC Receptacle | Graybar Store
Crouse Hinds (Eaton) - FSQC Receptacle - NPJ3484
+ / - Hover over image to Zoom
Other Views

    FSQC Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NPJ3484
    SKU: 88074106
    $391.36
    Checking Pricing
         
    Amperage:30A
    NEMA Rating:NEMA 3/7BCD/9FG/12
    Cable Diameter (Inches):0.70 to 0.85
    Hub Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NPJ3484
    • Amperage 30A
    • Cable Diameter (Inches) 0.70 to 0.85
    • Hub Size (Inches) 1 in.
    • NEMA Rating NEMA 3/7BCD/9FG/12
    Product Overview:
    Arktite® Crouse Hinds® FSQC Receptacle, Amperage: 30 A, No. of Poles: 4, No. of Wires: 3, Cable Diameter (Inches): 0.70 to 0.85 in