Hubbell Premise Wiring FSPSCDS3BE OptiChannel® SC Duplex FSP Adapter Panels | Graybar Store
Hubbell Premise Wiring - OptiChannel® SC Duplex FSP Adapter Panels - FSPSCDS3BE
+ / - Hover over image to Zoom
Other Views

    OptiChannel® SC Duplex FSP Adapter Panels

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FSPSCDS3BE
    SKU: 25482816
    $68.43
    Checking Pricing
         
    Color:Beige
    Fiber Count:6
    Insert Material:Zirconia Ceramic
    Fiber Category:Multimode/Singlemode
    No. of Adapters:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FSPSCDS3BE
    • Color Beige
    • Fiber Category Multimode/Singlemode
    • Fiber Count 6
    • Insert Material Zirconia Ceramic
    • No. of Adapters 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    OptiChannel® FSP FSP Adapter Panel, SC Duplex, Beige, Fiber Count: 6, Zirconia Ceramic, Multimode; Singlemode