Panduit FS4X4WH6NM FS4X4WH6NM | Graybar Store
Panduit - FS4X4WH6NM - FS4X4WH6NM
+ / - Hover over image to Zoom
Other Views

    FS4X4WH6NM

    Manufacturer: Panduit
    Manufacturer #: FS4X4WH6NM
    SKU: 94066121
    $75.96
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Length:6 ft.
    Material:Lead-Free PVC
    Connections:Standard Mounting Holes
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS4X4WH6NM
    • Connections Standard Mounting Holes
    • Color White
    • Height (Inches) 4
    • Length 6 ft.
    Product Overview:
    Non-Metallic solid raceway PVC,4 in. X 4 in. X 6 ft. with white finish.