Panduit FS2X2LG6NM FS2X2LG6NM | Graybar Store
Panduit - FS2X2LG6NM - FS2X2LG6NM
+ / - Hover over image to Zoom
Other Views

    FS2X2LG6NM

    Manufacturer: Panduit
    Manufacturer #: FS2X2LG6NM
    SKU: 94066156
    $34.56
    Checking Pricing
         
    Width (Inches):2
    Height (Inches):2
    Length:6 ft.
    Material:Lead-Free PVC
    Connections:Standard Mounting Holes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS2X2LG6NM
    • Connections Standard Mounting Holes
    • Height (Inches) 2
    • Length 6 ft.
    Product Overview:
    Non-Metallic solid raceway PVC,2 in. X 2 in. X 6 ft. with light grey finish.