Panduit FS4X4BL6NM FS Solid Wall Raceway | Graybar Store
Panduit - FS Solid Wall Raceway - FS4X4BL6NM
+ / - Hover over image to Zoom
Other Views

    FS Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: FS4X4BL6NM
    SKU: 99422385
    $75.96
    Checking Pricing
         
    Color:Black
    Length:6 ft.
    Brand or Series:Type FS
    Additional Features:Solid Wall
    Width (Inches):4.25
    Height (Inches):4.1
    Connections:Standard Mounting Holes
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS4X4BL6NM
    • Connections Standard Mounting Holes
    • Color Black
    • Type Type FS Solid Wall Raceway
    • Additional Features Solid Wall
    • Brand or Series Type FS
    • Height (Inches) 4.1
    Product Overview:
    Solid Wall Raceway used in non-plenum applications. Base and covers sold separately.