Panduit FS1X1.5LG6 FS Solid Wall Raceway | Graybar Store
Panduit - FS Solid Wall Raceway - FS1X1.5LG6
+ / - Hover over image to Zoom
Other Views

    FS Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: FS1X1.5LG6
    SKU: 99421446
    $35.04
    Checking Pricing
         
    Color:Light Grey
    Size:1 in. x 1.5 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS1X1.5LG6
    • Color Light Grey
    • Size 1 in. x 1.5 in.
    • Type Type FS Solid Wall Raceway
    Product Overview:
    Solid Raceway 1 Inch x 1.5 Inches x 6 Feet, light grey. Base and covers sold separately.