Panduit FS.5X1LG6 FS Solid Wall Raceway | Graybar Store
Panduit - FS Solid Wall Raceway - FS.5X1LG6
+ / - Hover over image to Zoom
Other Views

    FS Solid Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: FS.5X1LG6
    SKU: 99421420
    $26.16
    Checking Pricing
         
    Color:Light Grey
    Size:0.5 in. x 1 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS.5X1LG6
    • Color Light Grey
    • Size 0.5 in. x 1 in.
    • Type Type FS Solid Wall Raceway
    Product Overview:
    Solid Raceway 0.5 Inch x 1 Inch x 6 Feet, light grey. Base and covers sold separately.