Hubbell Wiring Device - Kellems S1PTAVFITJ FRPT THRU-FLOOR FTG SYS1 A/V W/JBOX | Graybar Store
Hubbell Wiring Device - Kellems - FRPT THRU-FLOOR FTG SYS1 A/V W/JBOX - S1PTAVFITJ
+ / - Hover over image to Zoom
Other Views

    FRPT THRU-FLOOR FTG SYS1 A/V W/JBOX

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PTAVFITJ
    SKU: 25232773
    $249.27
    Checking Pricing
         
    Conduit Entry (Inches):3/4 in. and 1-1/2 in. EMT
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PTAVFITJ
    • Conduit Entry (Inches) 3/4 in. and 1-1/2 in. EMT
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Devices, In-Floor Delivery Systems, SystemOne, Fire-RatedPoke-Through, A/V Through Floor Fitting Only
    • Step down installation clips allow the fitting to be installed or removed from the floor above
    • Barrier expands during fire conditions to maintain the floor's fire rating
    • For both retrofit and new construction
    • Accepts all Hubbell SystemOne covers and sub-plates
    • UL Listed for use in 1-4 hr. fire rated floors
    • (1) 1-1/2 inch conduit stub for communications and (1) 3/4 inch conduit stem for power