Hubbell Wiring Device - Kellems SS309T FRPT Plate, (1) 1in. dia. Telephone Bushing, (2) 3/8 in. dia. Coax Cable Opening | Graybar Store
Hubbell Wiring Device - Kellems - FRPT Plate, (1) 1in. dia. Telephone Bushing, (2) 3/8 in. dia. Coax Cable Opening - SS309T
+ / - Hover over image to Zoom
Other Views

    FRPT Plate, (1) 1in. dia. Telephone Bushing, (2) 3/8 in. dia. Coax Cable Opening

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS309T
    SKU: 88129251
    $18.85
    Checking Pricing
         
    Use With:Fire-Rated Pedestal Series Poke-Throughs
    Opening:(1) 1 in. dia Telephone Bushing; (2) 3/8 in. Coaxial Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS309T
    • Opening (1) 1 in. dia Telephone Bushing; (2) 3/8 in. Coaxial Cable
    • Use With Fire-Rated Pedestal Series Poke-Throughs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pedestal series fire-rated poke-through plate with (1) 1 in. dia. Telephone bushing and (2) 3/8 in. dia. coaxial cable openings.
    • Stainless steel
    • UL Listed, CSA Certified