Hubbell Wiring Device - Kellems S1PT4X4BLJ FRPT 1-Piece 4x4 SystemOne, Junction Box, Black Finish | Graybar Store
Hubbell Wiring Device - Kellems - FRPT 1-Piece 4x4 SystemOne, Junction Box, Black Finish - S1PT4X4BLJ
+ / - Hover over image to Zoom
Other Views

    FRPT 1-Piece 4x4 SystemOne, Junction Box, Black Finish

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PT4X4BLJ
    SKU: 25232765
    $532.89
    Checking Pricing
         
    Conduit Entry (Inches):3/4 in.
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PT4X4BLJ
    • Color Black
    • Conduit Entry (Inches) 3/4 in.
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne black finish one-piece 4 hr. fire rated poke-through assembly with junction box and 4 in. core for use with (4) receptacles and (4) keystones.