Hubbell Wiring Device - Kellems S1PTAL FRPT 1-Piece, (2) StyleLine, SystemOne, Aluminum Finish | Graybar Store
Hubbell Wiring Device - Kellems - FRPT 1-Piece, (2) StyleLine, SystemOne, Aluminum Finish - S1PTAL
+ / - Hover over image to Zoom
Other Views

    FRPT 1-Piece, (2) StyleLine, SystemOne, Aluminum Finish

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PTAL
    SKU: 25066700
    $455.29
    Checking Pricing
         
    Conduit Entry (Inches):3/4 in.
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PTAL
    • Conduit Entry (Inches) 3/4 in.
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne fire-rated poke-through, dual StyleLine, 1-piece, aluminum finish.
    • Without junction box
    • Style Line® decorator openings accept (2) Style Line#&174; Decorator or (1) surge or GFCI receptacle and (1) Style Line Decorator receptacle
    • Outlet frames can be used to convert the application to a 6-port multi-service or a 12-port all communication solution