Cooper Lighting (Eaton) 70PS Frosted Albalite Lens, White Trim, Wet Location Listed | Graybar Store
Cooper Lighting (Eaton) - Frosted Albalite Lens, White Trim, Wet Location Listed - 70PS
+ / - Hover over image to Zoom
Other Views

    Frosted Albalite Lens, White Trim, Wet Location Listed

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 70PS
    SKU: 88122469
    $20.46
    Checking Pricing
         
    Color:Frost
    Additional Features:White Trim, Wet Location Listed
    Outer Diameter:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 70PS
    • Color Frost
    • Additional Features White Trim, Wet Location Listed
    • Lamp Type Incandescent
    • Outer Diameter 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6" Trim wet location and Air-Tite listed white trim with frosted Albalite lens.