GE Lighting LED4DCAC-F/TP Frost LED CA11 4.5W Lamp with Candelabra Base | Graybar Store
GE Lighting - Frost LED CA11 4.5W Lamp with Candelabra Base - LED4DCAC-F/TP
+ / - Hover over image to Zoom
Other Views

    Frost LED CA11 4.5W Lamp with Candelabra Base

    Manufacturer: GE Lighting
    Manufacturer #: LED4DCAC-F/TP
    SKU: 25523448
    $18.10
    Checking Pricing
         
    Color:Frost
    Initial Lumens:270
    Rated Life (Hour):15000
    Wattage:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DCAC-F/TP
    • Color Frost
    • Base Type E12
    • Bulb Shape CA11
    • Initial Lumens 270
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4
    • SAP Material Type ZSTD
    Product Overview:
    LED frost CA11 4W lamp with candelabra base, initial lumens 270, 15000 rated life hour for indoor use.
    • Dimmable
    • CRI 80
    • Blunt tip
    • Color Temperature 2700K
    • cUL Listed
    • Damp location rating
    • Alternate Part Number: 68165