GE Lighting LED4DCAM-F/TP FROST BLUNT TIP LED CANDLE 4.5W | Graybar Store
GE Lighting - FROST BLUNT TIP LED CANDLE 4.5W - LED4DCAM-F/TP
+ / - Hover over image to Zoom
Other Views

    FROST BLUNT TIP LED CANDLE 4.5W

    Manufacturer: GE Lighting
    Manufacturer #: LED4DCAM-F/TP
    SKU: 25525872
    $18.10
    Checking Pricing
         
    Color:Frost
    Initial Lumens:270
    Rated Life (Hour):15000
    Wattage:4.5
    Additional Features:Blunt Tip
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:68167
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DCAM-F/TP
    • Color Frost
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 68167
    • Base Type Medium
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 270
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED frost blunt tip CA11 4.5W candle lamp with medium base, initial lumens 270, 15000 rated life hour for decorative dimming lighting applications.
    • Damp Location Rating
    • CRI 82