Legrand Ortronics - Combination Organizer, Front/Rear, 2 RU - OR-HFM-19-2SRC
+ / - Hover over image to Zoom
Other Views

Combination Organizer, Front/Rear, 2 RU

Manufacturer: Legrand Ortronics
Manufacturer #: OR-HFM-19-2SRC
SKU: 94008061
Checking Pricing
     
Height (Inches):3.5
Color:Black
Rack Units:2
Width (Inches):19 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-HFM-19-2SRC
  • Color Black
  • Rack Units 2
  • Height (Inches) 3.5
  • Width (Inches) 19 in
  • Material Steel
Product Overview:
Ortronics® Frontâ Andâ Rearâ Organizer, Black, Steel, Horizontal, Patch Cords, Rack Units: 2 RU, Width 19 Inch, Height 2.5 Inch, Depth 1.61 Inch
Eliminates congestion around equipment and manages patch cables. Maintains pair twist and allows the horizontal cable to remain intact up to the termination.