Square D (Schneider Electric) LADN203 Front Snap-On IEC Auxiliary Contact | Graybar Store
Square D (Schneider Electric) - Front Snap-On IEC Auxiliary Contact - LADN203
+ / - Hover over image to Zoom
Other Views

    Front Snap-On IEC Auxiliary Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LADN203
    SKU: 22100897
    $27.74
    Checking Pricing
         
    Voltage Rating:690 V AC
    Contact Operation:2 NO
    Connections:Spring Terminal
    Mounting Position:Front
    Use With:TeSys D CR1F Contactor
    Additional Options:Time Delay
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LADN203
    • Connections Spring Terminal
    • Mounting Style Front Snap-On
    • Additional Options Time Delay
    • Amperage Rating 10 A
    • Contact Operation 2 NO
    • Mounting Position Front
    • For Use With LC1D IEC Contactors
    • Use With TeSys D CR1F Contactor
    • Voltage Rating 690 V AC
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Auxiliary Contact Block, Amperage Rating: 10 A, Voltage Rating: 690 V AC, Connections: Spring Terminal, Mounting Position: Front