Square D (Schneider Electric) LADN01 Front Snap-On IEC Auxiliary Contact | Graybar Store
Square D (Schneider Electric) - Front Snap-On IEC Auxiliary Contact - LADN01
+ / - Hover over image to Zoom
Other Views

    Front Snap-On IEC Auxiliary Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LADN01
    SKU: 22050318
    $16.03
    Checking Pricing
         
    Voltage Rating:690 V AC
    Contact Operation:1 NC
    Connections:Screw Clamp
    Mounting Position:Front
    Use With:LC1F
    Additional Options:Time Delay
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LADN01
    • Connections Screw Clamp
    • Mounting Style Front Snap-On
    • Additional Options Time Delay
    • Amperage Rating 10 A
    • Contact Operation 1 NC
    • Mounting Position Front
    • For Use With LC1D IEC Contactors
    • Use With LC1F
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Auxiliary Contact Block, Amperage Rating: 10 A, Voltage Rating: 690 V AC, Connections: Screw Clamp, Mounting Position: Front