Square D (Schneider Electric) LADN31 Front Snap-On IEC 3NO/1NC Auxiliary Contact | Graybar Store
Square D (Schneider Electric) - Front Snap-On IEC 3NO/1NC Auxiliary Contact - LADN31
+ / - Hover over image to Zoom
Other Views

    Front Snap-On IEC 3NO/1NC Auxiliary Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LADN31
    SKU: 22014177
    $50.74
    Checking Pricing
         
    Voltage Rating:600
    Contact Operation:3NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LADN31
    • Mounting Style Front Snap-On
    • Contact Operation 3NO/1NC
    • For Use With LC1D IEC Contactors
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Front snap-on IEC 600V 3NO/1NC auxiliary contact for use with LC1F series contactors.
    • 2 must be purchased
    • Number of contacts: 4
    • Maximum number of blocks per contactor: 2
    • LC1F to be ordered seperately