Crouse Hinds (Eaton) DSD918 RED Front Operated Push Button Station, Red | Graybar Store
Crouse Hinds (Eaton) - Front Operated Push Button Station, Red - DSD918 RED
+ / - Hover over image to Zoom
Other Views

    Front Operated Push Button Station, Red

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSD918 RED
    SKU: 25647429
    $292.54
    Checking Pricing
         
    Listings - Approvals:CSA; NEC/CEC; NEMA/EEMAC; UL
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSD918 RED
    • Listings - Approvals CSA; NEC/CEC; NEMA/EEMAC; UL
    • Materials Copper Free Aluminum
    • For Use With Snap and Pushbutton Type Switches
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® EDS Series Factory Sealed Enclosure, Copper-Free Aluminum/Feraloy Iron Alloy (Body); Feraloy Iron Alloy (Front Operated Pushbutton/Pilot Light Cover), Listings - Approvals: CSA; NEC/CEC; NEMA/EEMAC; UL, Trade Size (Inches): 3/4 in