Leviton - Front Only Versi-Duct® Vertical Cable Management, 80 H x 5 W x 4 Inch D - 4980L-VFO
+ / - Hover over image to Zoom
Other Views

Front Only Versi-Duct® Vertical Cable Management, 80 H x 5 W x 4 Inch D

Manufacturer: Leviton
Manufacturer #: 4980L-VFO
SKU: 25013796
Checking Pricing
     
Management Type:Front Only
Depth (Inches):4
Height (Inches):80
Width (Inches):5
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 4980L-VFO
  • Color Black
  • Type Vertical Cable Management
  • Channel Material ABS Rated For UL94HB
  • Cover Material Used PVC Rated For UL94V-0
  • Depth (Inches) 4
  • Height (Inches) 80
  • Management Type Front Only
  • Width (Inches) 5
  • Includes Cover
Product Overview:
Versi-Duct® front and rear vertical slotted duct with snap-on cover.
Slotted duct is 80 H x 5 W x 4 inch D front and rear.