Kidde 9076-9997 Front-Load Battery Operated 5 inch Smoke Alarm | Graybar Store
Kidde - Front-Load Battery Operated 5 inch Smoke Alarm - 9076-9997
+ / - Hover over image to Zoom
Other Views

    Front-Load Battery Operated 5 inch Smoke Alarm

    Manufacturer: Kidde
    Manufacturer #: 9076-9997
    SKU: 25761329
    $21.87
    Checking Pricing
         
    Size:5 inch
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # 9076-9997
    • Color White
    • Size 5 inch
    Product Overview:
    Front load battery-operated ionization sensor smoke alarm. 9V battery included.