Leviton 49400-FHB Front Hinged Bracket | Graybar Store
Leviton - Front Hinged Bracket - 49400-FHB
+ / - Hover over image to Zoom
Other Views

    Front Hinged Bracket

    Manufacturer: Leviton
    Manufacturer #: 49400-FHB
    SKU: 25192122
    $93.95
    Checking Pricing
         
    Height (Inches):5.22 in.
    Width (Inches):18 in.
    Depth (Inches):3.18 in.
    Material:Steel
    Color:Black
    Mount Type:1 RU Rack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49400-FHB
    • Color Black
    • Depth (Inches) 3.18 in.
    • Height (Inches) 5.22 in.
    • Mount Type 1 RU Rack
    • Width (Inches) 18 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Front Hinge Bracket (1.08-inch Wide, 5.22-inch Height, 3.18-inch Depth)