Legrand Ortronics - Cable Organizer, Front, 1 RU - OR-FCM-19-1SR
+ / - Hover over image to Zoom
Other Views

Cable Organizer, Front, 1 RU

Manufacturer: Legrand Ortronics
Manufacturer #: OR-FCM-19-1SR
SKU: 97128387
$58.40
Checking Pricing
     
Height (Inches):1.75 in
Material:Steel
Rack Units:1
Width (Inches):19 in
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-FCM-19-1SR
  • Color Black
  • Rack Units 1
  • Height (Inches) 1.75 in
  • Width (Inches) 19 in
  • Material Steel
Product Overview:
Ortronics® Front Cable Organizer, Black, Steel, Horizontal; Vertical, Patch Cords, Rack Units: 1 RU