Leviton 4980L-VFR Versi-Duct® Cable Manager, Vertical, Front and Rear, 80 H x 5 W x 4 in. D | Graybar Store
Leviton - Versi-Duct® Cable Manager, Vertical, Front and Rear, 80 H x 5 W x 4 in. D - 4980L-VFR
+ / - Hover over image to Zoom
Other Views

    Versi-Duct® Cable Manager, Vertical, Front and Rear, 80 H x 5 W x 4 in. D

    Manufacturer: Leviton
    Manufacturer #: 4980L-VFR
    SKU: 25013795
    $213.52
    Checking Pricing
         
    Depth (Inches):4 in.
    Height (Inches):80 in.
    Width (Inches):5 in.
    Color:Black
    Orientation:Front and Rear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4980L-VFR
    • Color Black
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Brand Versi-Duct
    • Channel Material ABS Rated For UL94HB
    • Cover Material Used PVC Rated For UL94V-0
    • Depth (Inches) 4 in.
    • Height (Inches) 80 in.
    • Width (Inches) 5 in.
    • Includes Cover
    • Orientation Front and Rear
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versi-Duct® front and rear vertical cable manager has a snap-on cover. Black non-metallic cable manager is 80 inches high, 5 inches wide and 4 inches deep.
    Slotted duct is 80 H x 5 W x 4 inch D.