Carol Cable (General Cable) 06450.63.06 FrogHide® Ultra Flex® Extension Cord, 14/3, 50 ft. | Graybar Store
Carol Cable (General Cable) - FrogHide® Ultra Flex® Extension Cord, 14/3, 50 ft. - 06450.63.06
+ / - Hover over image to Zoom
Other Views

    FrogHide® Ultra Flex® Extension Cord, 14/3, 50 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 06450.63.06
    SKU: 96045123
    $63.17
    Checking Pricing
         
    Color:Green
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:50 ft.
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 06450.63.06
    • Color Green
    • No. of Conductors 3
    • Type SJOW
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material Chlorinated Polyethylene
    • Length 50 ft.
    • Solid/Stranded Stranded
    • Voltage 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    FrogHide® Ultra Flex® Extension Cord, Conductor Size: 14 AWG, No. of Conductors: 3, Solid/Stranded: Stranded, Green, Length: 50 ft