Phoenix Contact 2864082 Frequency Transducer | Graybar Store
Phoenix Contact - Frequency Transducer - 2864082
+ / - Hover over image to Zoom
Other Views

    Frequency Transducer

    Manufacturer: Phoenix Contact
    Manufacturer #: 2864082
    SKU: 25237338
    $257.35
    Checking Pricing
         
    Voltage (Volts):24
    Watts:200 mW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2864082
    • Voltage (Volts) 24
    • Watts 200 mW
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Frequency Transducer, Voltage (Volts): 24 V DC, Watts: 200 mW