CRC Industries 14086 Freeze Spray Aerosol Coolant | Graybar Store
CRC Industries - Freeze Spray Aerosol Coolant - 14086
+ / - Hover over image to Zoom
Other Views

    Freeze Spray Aerosol Coolant

    Manufacturer: CRC Industries
    Manufacturer #: 14086
    SKU: 98306265
    $26.86
    Checking Pricing
         
    Color:Clear
    Size:10 oz
    Package Quantity:12 per Case
    Material:Tetrafluoroethane
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14086
    • Color Clear
    • Size 10 oz
    • Application Audio Equipment; Circuit Boards; Clean Rooms; Communication Equipment; Computers; Coolant on Thermal Intermittent; Data Processing Equipment;
    • Type Freeze Spray
    • Flammability Rating 0 (CPSC); 0 (HMIS); 0 (NFPA); 1 (Aerosol); Non-Flammable
    • Package Quantity 12 per Case
    • Material Tetrafluoroethane
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Freeze Spray, Size: 10 oz, Package Quantity: 12 per Case, Clear, 1,1,1,2-Tetrafluoroethane, Flammability Rating: 0 (CPSC); 0 (HMIS); 0 (NFPA); 1 (Aerosol); Non-Flammable