EnGenius Technologies FREESTYL1HC FreeStyl 1 Handset Kit Single-Line | Graybar Store
EnGenius Technologies - FreeStyl 1 Handset Kit Single-Line - FREESTYL1HC
+ / - Hover over image to Zoom
Other Views

    FreeStyl 1 Handset Kit Single-Line

    Manufacturer: EnGenius Technologies
    Manufacturer #: FREESTYL1HC
    SKU: 25277133
    $195.21
    Checking Pricing
         
    Additional Features:Lightweight And Slim; Portable Extension
    Housing Color:Black and White
    Color:Black
    Cord:Cordless
    Phone Color:Black/White
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # FREESTYL1HC
    • Color Black
    • Cord Cordless
    • Dial Dial
    • Housing Color Black and White
    • Phone Color Black/White
    • Type Single-Line
    • Additional Features Lightweight And Slim; Portable Extension
    • SAP Material Type ZSTD
    Product Overview:
    FreeStyl 1 Handset Kit, Phone Color: Black/White, Dial, Surface Mount, Cord: Cordless, Housing Color: Black/White