Corning M-RO-12-DN-A-L-BK-SIC FREEDM® One Tight-Buffered Riser Cable-OM1, 12-Fiber | Graybar Store
Corning - FREEDM® One Tight-Buffered Riser Cable-OM1, 12-Fiber - M-RO-12-DN-A-L-BK-SIC
+ / - Hover over image to Zoom
Other Views

    FREEDM® One Tight-Buffered Riser Cable-OM1, 12-Fiber

    Manufacturer: Corning
    Manufacturer #: M-RO-12-DN-A-L-BK-SIC
    SKU: 22080694
    $2.29
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-RO-12-DN-A-L-BK-SIC
    • Jacket Color Black
    • Fiber Category Multimode - OM1
    • Fiber Count 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-fiber multimode 62.5 µm OM1 FREEDM® One tight-buffered riser cable with black jacket. Manufacturer's part number 012K8F-31130-29.
    • MM, 62.5, OM1 indoor/outdoor fiber
    • Waterblocking technology OSP (Outdoor) applications
    • TBII® buffered fibers easy, consistent stripping
    • All-dielectric construction, requires no grounding or bonding
    • UV resistant, flame-retardant jacket, rugged and durable